Skip to Content
Merck
All Photos(1)

Documents

4541-00020

Millipore

NovaSeptum® Transfer Systems

Ideal for applications such as pH regulation and fermentation inoculation

Synonym(s):

Cell culture transfer, tube application, luer, C-flex, 1000 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104105
eCl@ss:
36101790

material

C-Flex® TPE tubing

Quality Level

needle size

2.0 mm

sterility

sterile

manufacturer/tradename

NovaSeptum®

parameter

-72-132 °C max. temp. (-99-270 °F)
0.5 bar max. sampling pressure (7.25 psi)

L

1000 mm

impurities

≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

fitting

inlet septum unit (with a 2 mm needle)
Luer outlet fitting (3-piece)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Single sampling

Application

Ideal for applications such as pH regulation and fermentation inoculation

Preparation Note

Sterilization Method
Beta Irradiation (e-beam) minimum 25 kGy according to ISO 11137

Legal Information

C-Flex is a registered trademark of Saint-Gobain Performance Plastics Corp.
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service