Skip to Content
Merck
All Photos(1)

Key Documents

1.52006

Supelco

Chromolith® RP-18 endcapped (monolithic) HPLC Columns

L × I.D. 100 mm x 2 mm HPLC Column

Synonym(s):

Chromolith® Performance RP-18 endcapped 100-2 HPLC column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

Product Name

Chromolith® RP-18 endcapped, L × I.D. 100 mm x 2 mm HPLC column

material

PEEK column

Quality Level

Agency

suitable for USP L1

product line

Chromolith®

feature

endcapped

packaging

1 ea of

extent of labeling

18% Carbon loading

parameter

200 bar pressure
45 °C max. temp.

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
mass spectrometry (MS): suitable (High)

column L × I.D.

10 cm × 2 mm

matrix

monolithic silica

matrix active group

C18 bonding phase

pore size

1.5 μm macroporosity
13 nm mesoporosity

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

Chromolith® columns are made of monolithic silica with a characteristic bimodal pore structure.

Chromolith® Performance RP-18 endcapped 100-2 columns have macropores with 1.5 μm diameter, giving a column efficiency exceeding 100,000 plates/meter. The mesopores are 13 nm (130 Å), the surface modification is octadecylsilane with full end-capping. Chromolith® Performance RP-18 endcapped 100-2 columns fall under the USP L1 Classification. The column efficiency is comparable to a 3-4 μm particle size fully porous particulate column. Chromolith® Performance RP-18 endcapped 100-2 columns are perfectly suitable for LC-MS applications.
The column dimension of 100 mm length and 2 mm I.D. is the best choice for fast separations of complex samples on any U/HPLC System.

The revolutionary, monolithic silica with its unique combination of macropores and mesopores enables:
—Rapid separations at very low column back-pressure
—High matrix tolerance, allowing time and cost savings with simplified workflows
—Cost-savings due to extended column lifetimes
—Connection of columns, flow gradients and the use of mobile phases with higher viscosity

The recommended Guard-columns are:
Chromolith® RP-18 endcapped 5-2 guard cartridges (3 pieces) [1.52009] with the Chromolith® Guard Cartridge Holder (kit) 5 mm x 2 mm [1.52004]
The Chromolith® column coupler can be used to significantly increase the separation efficiency of Chromolith® columns by coupling several columns in series (up to 100,000 plates/per column). [1.51467]

Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible to all HPLC and UHPLC Instruments.
Supelco HPLC Products: The Best Choice for Any LC Instrument

Application


  • Rapid Determination of 30 Polyphenols in Tongmai Formula: This study utilized the Chromolith® RP-18 endcapped column in a liquid chromatography-tandem mass spectrometry setup to analyze 30 polyphenolic compounds in a traditional Chinese medicine formula, demonstrating its application in pharmaceutical analysis and quality control of complex herbal formulations (Wang et al., 2017).

  • Ultra-fast gradient LC method for omeprazole analysis using a monolithic column: The Chromolith® RP-18 endcapped column was employed in an ultra-fast gradient liquid chromatography method for the analysis of omeprazole in enteric-coated pellets, highlighting its efficiency in pharmaceutical quality control and rapid method development (Borges et al., 2010).

Analysis Note

Appearance: passes test
Pressure: ≤ 55 bar
Performance (anthracene)
Theoretical Plates (N/m) (Anthracene): ≥ 100000
Capacity factor (Anthracene): 3.9 - 4.6
Tailing (USP): 0.90 - 1.30 %
Selectivity
separation factor (anthracene/progesterone): 2.30 - 2.60

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service