1.51907
LiChrospher® 100 RP-18 endcapped (5 µm) HPLC Columns
L x I.D. 125 mm x 2 mm Hibar® RT HPLC Column
Synonym(s):
TM=["LiChrospher"] C18 HPLC column
About This Item
Recommended Products
product name
LiChrospher® 100 RP-18 endcapped (5µm) Hibar® RT 125-2, suitable for HPLC
material
stainless steel column
Quality Level
Agency
suitable for USP L1
product line
LiChrospher®
feature
endcapped
packaging
1 ea of
extent of labeling
21.6% Carbon loading
parameter
400 bar pressure
60 °C max. temp.
technique(s)
HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)
column L × I.D.
12.5 cm × 2 mm
surface area
350 m2/g
matrix
fully porous particle
matrix active group
C18 bonding phase
particle size
5 μm
pore size
100 Å pore size
operating pH range
2-7.5
separation technique
reversed phase
supercritical fluid (SFC)
storage temp.
no temp limit
Related Categories
General description
Application
- Liquid chromatographic determination of lumacaftor in the presence of ivacaftor and identification of five novel degradation products using high-performance liquid chromatography ion trap time-of-flight mass spectrometry: This study effectively utilizes the Ascentis® Express F5, 2.7 μm HPLC column to analyze complex pharmaceutical mixtures and identify degradation products, demonstrating the column′s high-resolution capabilities and robust performance in pharmaceutical analysis (Özcan et al., 2023).
- Stability-indicating LC-MS/MS and LC-DAD methods for robust determination of tasimelteon and high resolution mass spectrometric identification of a novel degradation product: This research highlights the use of the Ascentis® Express F5 HPLC column in developing stability-indicating methods for the analysis of tasimelteon, underscoring its crucial role in ensuring the quality and safety of pharmaceuticals through advanced analytical techniques (Özcan et al., 2020).
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service