Skip to Content
Merck
All Photos(1)

Documents

1.51161

Supelco

HPTLC plates, Silica gel 60 RP-18 F₂₅₄s MS-grade

pkg of 25 plates, plate L × W 20 cm × 10 cm, glass support

Synonym(s):

HPTLC RP-18 Silica Gel Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

HPTLC-MS: suitable
thin layer chromatography (TLC): suitable

layer thickness

100 μm

plate L × W

20 cm × 10 cm

particle size

5-6 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glass plates 20 x 10cm
Reference:
Gertrud Morlock, Wolfgang Schwack
Coupling of planar chromatography to mass spectrometry
TrAC Trends in Analytical Chemistry, Volume 29, Issue 10, 2010, Pages 1157-1171

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

HPTLC plates provide superior separation, speed, and sensitivity, making them ideal for advanced qualitative and quantitative analysis.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service