1.50671
SeQuant® ZIC®-HILIC 200Å (5 µm) HPLC Columns
L x I.D. 250 mm x 21.2 mm HPLC Column
About This Item
Recommended Products
product name
ZIC-HILIC™ (5µm,200Å) 250 x 21.2 mm, stainless steel column, suitable for HPLC, SeQuant®
material
stainless steel column
Quality Level
Agency
suitable for USP L114
product line
SeQuant®
feature
endcapped: no
manufacturer/tradename
SeQuant®
parameter
400 bar pressure
70 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable (Prep LC)
mass spectrometry (MS): suitable (High)
column L × I.D.
25 cm × 21.2 mm
matrix
fully porous particle
matrix active group
ZIC-HILIC bonding phase
particle size
5 μm
pore size
200 Å pore size
operating pH
2-7.5
separation technique
hydrophilic interaction (HILIC)
storage temp.
no temp limit
Related Categories
General description
Analysis Note
Symmetry (Cytosine): 0.95 - 1.40
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service