1.50271
Purospher®STAR RP-8 endcapped (5 µm) HPLC Columns
L × I.D. 125 mm x 4 mm LiChroCART™ HPLC cartridge, manuCART™ holder required for use
Synonym(s):
Purospher® STAR RP-8 endcapped (5 µm) LiChroCART™ 125-4
About This Item
Recommended Products
Product Name
Purospher® STAR RP-8 endcapped (5 µm), L × I.D. 125 mm x 4 mm LiChroCART™ HPLC cartridge, manuCART™ holder required for use
material
stainless steel column
Quality Level
Agency
suitable for USP L7
product line
Purospher®
feature
endcapped
packaging
1 ea of
extent of labeling
11.2% Carbon loading
parameter
250 bar pressure
65 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
12.5 cm × 4 mm
surface area
330 m2/g
matrix
fully porous particle
matrix active group
C8 bonding phase
particle size
5 μm
pore size
120 Å pore size
operating pH range
1.5-10.5
separation technique
reversed phase
storage temp.
no temp limit
General description
Application
Features and Benefits
- Ultra-pure silica (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and batch-to-batch
- Outstanding pH stability from pH 1.5 to 10.5
- Good suitability for LC-MS applications
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service