1.46691
Fluid A - Ready-to-use Rinse Fluid
bottle capacity 1000 mL, bottle filling volume 800 mL, closure type, Red screw cap with 3 septa, pack of 6 bottles
Synonym(s):
Fluid A, Rinsing solution
About This Item
Recommended Products
Agency
EP 2.6.1
JP 4.06
USP 71
71
Quality Level
sterility
sterile; autoclaved
form
liquid
feature
closure type Red screw cap with 3 septa
ready-to-use
packaging
pack of 6 bottles
technique(s)
direct inoculation: suitable
bottle capacity
1000 mL
bottle filling volume
800 mL
capacity
1000 mL
pH
7.1±0.2
application(s)
cosmetics
food and beverages
pharmaceutical
sterility testing
storage temp.
2-25°C
suitability
nonselective for
General description
Each bottle has a screw cap with septum closure to reduce the risk of cross-contamination and optimize the disinfection procedures.
Application
The product is robust and suitable for:
- Dissolving or diluting samples,
- Reconstituting commercial microorganism sample.
- As a transport medium for microorganisms.
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service