1.46483
Fluid D
ready-to-use, bottle volume 300 mL , filling volume
Synonym(s):
Rinse Fluid, Washing Fluid
About This Item
Recommended Products
Agency
EP 2.6.1
JP 4.06
USP 71
Quality Level
sterility
sterile; autoclaved
form
liquid
shelf life
12 mo.
feature
closure type crimp cap with septum
ready-to-use
packaging
bottle of
pkg of (300 ml in 500 ml bottle with yellow flip cap and septum (6 bottles per box))
technique(s)
sterile filtration: suitable
bottle capacity
500 mL
bottle volume
300 mL , filling volume
pH
7.1
application(s)
cosmetics
food and beverages
pharmaceutical
sterility testing
compatibility
for use with Steritest® Symbio FLEX Pump Kit, 2 media (SYMBFLE01)
for use with Steritest® Symbio ISL Pump Kit, 2 media (SYMBISL01)
for use with Steritest® Symbio LFH Pump Kit (SYMBLFH01)
storage temp.
2-25°C
suitability
nonselective for
General description
Application
Features and Benefits
Legal Information
Storage Class Code
10 - Combustible liquids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service