Skip to Content
Merck
All Photos(1)

Key Documents

1.32406

Millipore

HY-LiTE® 2 External Thermal Printer

For HY-LiTE® 2 (1.30100.0001) Instruments

Synonym(s):

External Printer, Printer, Strip printer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
14111818
NACRES:
NA.74
Pricing and availability is not currently available.

Agency

(HACCP, IATA)
ASTM®

application(s)

food and beverages
industrial hygiene
jet fuel

General description

External thermal strip printer for HY-LiTE® 2 (1.30100.0001) instruments. The HY-LiTE® 2 instrument is used to monitor hygiene status according to HACCP and sanitation guidelines in a rapid and reliable manner.
Use of this optional strip printer allows for printing stored measurement results as well as auto-printing of results upon measurement completion.
The printer connects to the HY-LiTE® 2 instrument via included USB cable and can operate on either AC mains or battery power for flexible operation.

Kit Contents:
Thermal strip printer
Lithium-ion rechargeable battery (7.4V, 1500 mAh, 11.1 Wh)
  • Roll thermal paper

Power supply unit (PSU)
PSU worldwide adapters (UK, EU, NA, AU)
USB cable
USB drive with product documentation
Printed QC certificate
For additional thermal roll paper, order item 1.30110.0002 Paper Roll Pack for HY-LiTE® 2 External Thermal Printer (12 rolls/pk).
Thermal paper roll specifications: 57mm direct thermal non-adhesive paper, 30mm* OD, 12.7mm* core. (*Tolerance: ±10%)

Application

External thermal strip printer for HY-LiTE® 2(1.30100.0001) instruments. Used to print out completed ATP test results.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
HY-LITE is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service