Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf
1.07742
Silicone oil
for oil baths up to 250°C
Synonym(s):
Silicone oil
About This Item
Recommended Products
vapor pressure
47 hPa ( 20 °C)
Quality Level
form
liquid
autoignition temp.
460 °C
viscosity
~200 mPa.s(25 °C)
bp
>250 °C/1013 hPa
transition temp
flash point 315 °C
density
1.04 g/cm3 at 20 °C
storage temp.
no temp limit
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | 641731 | 307815 | 805998 |
---|---|---|---|
form liquid | form nanopowder | form - | form liquid |
autoignition temp. 460 °C | autoignition temp. - | autoignition temp. - | autoignition temp. - |
viscosity ~200 mPa.s(25 °C) | viscosity - | viscosity - | viscosity - |
bp >250 °C/1013 hPa | bp - | bp - | bp - |
transition temp flash point 315 °C | transition temp - | transition temp - | transition temp - |
Application
- Three-Dimensional Printing of Ultrasoft Silicone with a Functional Stiffness Gradient: This study explores advanced applications of silicone oil in 3D printing, specifically targeting the creation of materials with varying degrees of stiffness, which can be crucial for developing more adaptive and resilient structures in engineering and biomechanics. (Young CA, O′Bannon M, Thomson SL, 2024).
- Superhydrophobic foam combined with biomass-derived TENG based on upcycled coconut husk for efficient oil-water separation: This research introduces a novel application of silicone oil in environmental engineering, where it′s used to enhance the efficiency of oil-water separation systems through the development of superhydrophobic surfaces, contributing significantly to sustainability efforts. (Liang J, Zhou Y, Wu Q, Zhu Z, Lin K, He J, Hong H, Luo Y, 2024).
- Fluorination Modification of Methyl Vinyl Silicone Rubber and Its Compatibilization Effect on Fluorine/Silicone Rubber Composites: Focuses on the chemical modification processes to enhance the interaction between silicone oil and other polymer matrices, which is vital for creating composite materials with improved performance characteristics in various industrial applications. (Xing S, Yu C, Ding L, Li S, Pan G, Jin M, Liu L, Wen S, 2024).
- Regenerative Superhydrophobic Coatings for Enhanced Performance and Durability of High-Voltage Electrical Insulators in Cold Climates: Details the development of new coatings incorporating silicone oil to improve the durability and efficiency of electrical insulators, particularly in extreme weather conditions, thus enhancing the reliability of power distribution networks. (Khademsameni H, Jafari R, Allahdini A, Momen G, 2024).
Analysis Note
Suitability for heating bath: passes test
flash point: about 250°C
viscosity (mPa/s at 25°C): about 200
The product may be a viscous liquid, a solidified melt or a supercooled melt.
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Flash Point(F)
563.0 °F
Flash Point(C)
295 °C
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
How is shipping temperature determined? And how is it related to the product storage temperature?
1 answer-
Helpful?
-
-
How can I determine the shelf life / expiration / retest date of this product?
1 answer-
If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdfHelpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service