1.05746
TLC plates, Silica gel 60 RP-2
pkg of 25 plates, plate L × W 20 cm × 20 cm, glass support
Synonym(s):
Silica Gel 60 RP-2 TLC Plates
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115711
NACRES:
NB.21
Recommended Products
material
glass support
silica gel 60 matrix
Quality Level
feature
binder Organic Polymer
fluorescent indicator: no
packaging
pkg of 25 plates
technique(s)
thin layer chromatography (TLC): suitable
layer thickness
250 μm
plate L × W
20 cm × 20 cm
particle size
9.5-11.5 μm
pore size
60 Å medium pore diameter
storage temp.
2-30°C
General description
25 Glass plates 20 x 20 cm
Linkage
Replaces: 5746-7; 5746
Analysis Note
Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.5µm - 11.5 µm Layer thickness: 190 - 250 µm
Deviation of layer thickness per plate: ≤ 40 µm
Chromatographic testing:
Cholesterin test
hRf-values (cholesterin, cholesterin test): 80 - 90
Typical value determined on activated plate (120°C, 15 min.)
Eluent: aceton/ water (95/5 v/v)
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.5µm - 11.5 µm Layer thickness: 190 - 250 µm
Deviation of layer thickness per plate: ≤ 40 µm
Chromatographic testing:
Cholesterin test
hRf-values (cholesterin, cholesterin test): 80 - 90
Typical value determined on activated plate (120°C, 15 min.)
Eluent: aceton/ water (95/5 v/v)
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service