Skip to Content
Merck
All Photos(1)

Key Documents

1.01123

Supelco

Withdrawal system for solvents

with manual pressue build-up, for use with 10 L and 30 L stainless steel barrels

Synonym(s):

Manual withdrawal system for barrels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121516
NACRES:
NA.03
Pricing and availability is not currently available.

compatibility

for use with 10 L and 30 L stainless steel barrels

storage temp.

no temp limit

General description

Specially developed solvent withdrawal system with manual pressure build-up for EMD Millipore returnable stainless steel barrels of 10L and 30L. It includes two dip tubes, one for 10L and one for 30L. Specially made for maximum user safety and maximum application reliability.
with manual pressure build-up for 10 l and 30 l stainless steel barrels

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 2

1 of 2

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service