Skip to Content
Merck
All Photos(1)

Key Documents

1.01067

Millipore

Aluminium oxide 60

active basic (activity I) particle size 0.063-0.200 mm (70-230 mesh ASTM) for column chromatography

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
Pricing and availability is not currently available.

material

aluminum oxide (irregularly-shaped)

Quality Level

matrix active group

Irregular-Shaped Aluminum Oxide

particle size

63-200 μm

pore size

6 nm mean pore size

pH

8.5-10.5 (20 °C, 100 g/L in H2O, slurry)

bp

2980 °C/1013 hPa

mp

2050 °C

density

4.0 g/cm3 at 20 °C

bulk density

500‑900 kg/m3

application(s)

plasma purification

separation technique

normal phase

storage temp.

no temp limit

General description

A versatile sorbent for preparative chromatography exhibiting a higher pH stability

Features and Benefits

Aluminum Oxide 60 provides users with:

An aluminum oxide crystal structure comprises octahedrally and tetrahedrally coordinated aluminum coupled by oxygen atoms. The surface is covered by free hydroxyl groups. There are different acidic and basic centers that result in anion and cation exchange properties. Aluminum oxide exhibits a higher pH-stability than silica gel, especially in the alkaline range and occurs in various crystal modifications resulting in different pore diameters.

Packaging

Plastic bottle

Analysis Note

pH-value (10% suspension): 9.0 - 10.5
Substances extractable by water: ≤ 0.2%
Chloride (Cl): <0.004%
Sulfate (SO₄): <0.1%
Speed of filtration: ≥ 0.3 ml/min
Activity: I
Particle size: 70% between 0.063 - 0.200 mm
Setting of activity according to the Brockmann activity grades adjusted to a migration distance of 30 mm:
I: activity I
II: activity II
III: activity III
IV: activity IV
V: activity V

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service