Skip to Content
Merck
All Photos(1)

Key Documents

Z768367

Labeling tape

green, W × L 3/4 in. × 2160 in.

Synonym(s):

green tape, label tape

Sign Into View Organizational & Contract Pricing

Select a Size

1 ROLL
$99.40

$99.40

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 ROLL
$99.40

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

$99.40

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

green

packaging

pkg of 1 roll

manufacturer/tradename

Diversified Biotech LBTP-2200

W × L

3/4 in. × 2160 in.

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Strong, durable, oil & abrasion resistant, waterproof, and non-staining
  • Great for general identification and color coding
  • Temperature Range: -23°C to +121°C
  • Accepts marking using pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Repositionable, clean removable adhesive system which leaves no residue

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service