Skip to Content
Merck
All Photos(1)

Key Documents

Z743942

Ohaus® Explorer® Plus analytical balance

Model PA124, AC/DC input 230 V (Euro Plug and UK Plug)

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

material

stainless steel weighing plate

feature

Model PA124

manufacturer/tradename

Ohaus® 30208441

Precision measuring range

0.1 mg

weighing capacity measuring range

120 g

platform size

3.54 in. (90 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Applications
Weighing, Parts Counting, Percent Weighing, Animal/Dynamic Weighing, Density Determination
Display
LCD with backlight
Operation
AC adapter (included)
Communication
RS232 (included)
Construction
Metal base, ABS housing, stainless steel pan, glass draftshield with sliding top door, weigh below hook, security bracket, in-use cover
Design Features
Stability indicator, software lockout and reset menu, menu and calibration locks, up-front level indicator, auto tare, mechanical and software overload/underload protection, multiple application modes and units, user-selectable communication and printing settings, user-selectable span calibration points, auto standby

Legal Information

Explorer is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service