Skip to Content
Merck
All Photos(1)

Key Documents

Z743192

Julabo® bath test tube racks

to fit 30 tubes, diam. 17 mm, stainless steel

Synonym(s):

tube holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$256.00

$256.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$256.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

$256.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

stainless steel

packaging

pack of 1 ea

manufacturer/tradename

Julabo 9970320

parameter

150 °C max. temp.

diam.

17 mm

Looking for similar products? Visit Product Comparison Guide

General description

Stainless steel rack suitable for temperatures up to 150°C. If solvent based samples or acidic samples are tempered above 60°C, it is recommended using test glass inserts made of stainless steel.

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service