Z743084
Julabo® HighTech series refrigerated/heating circulator
F33-HL, AC/DC input 115 V AC, US 3-pin plug (5-15P), volume 16 L
About This Item
manufacturer/tradename
F33-HL
Julabo 9312633
parameter
-30 °C temp. range (200 °C)
0.2 bar suction rate (0.4 bar)
0.4 bar pump pressure (0.7 bar)
22-26 L/min pump flow
cooling capacity
0.5 kw (at 20 °C)
bath opening W × L × D
23 cm × 14 cm × 20 cm
capacity
16 L
volume
16 L
16000 mL
Looking for similar products? Visit Product Comparison Guide
General description
- ICC = Intelligent Cascade Control
- Optimum temperature stability with varying systems achieved by the self-tuning controller, adjustable PID control parameters
- VFD Comfort display, resolution to 0.01°C
- RS232 and RS485 interface, option: integrated Profibus
- LCD display (HL model only) for convenient user-guidance, analog/digital setpoint input. Display resolution 0.01 up to 99.99°C
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service