Skip to Content
Merck
All Photos(1)

Key Documents

Z742894

Kern 572 series precision balances

Kern 572-49, weighing capacity 16000 g, accuracy: 0.1 g, precision: ±0.3 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,180.00

$1,180.00


Estimated to ship onMay 28, 2025



Select a Size

Change View
1 EA
$1,180.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

$1,180.00


Estimated to ship onMay 28, 2025


packaging

pack of 1 ea

manufacturer/tradename

Kern 572-49

weighing capacity measuring range

16000 g, accuracy: 0.1 g, precision: ±0.3 g

platform W × D

160 mm × 200 mm

Looking for similar products? Visit Product Comparison Guide

General description

Thanks to the many typical laboratory functions, such as, for example, recipe function, percentage determination, GLP record keeping, combined with the high level of precision, the KERN 572 is a reliable partner for day-to-day work in the laboratory.

The robust aluminium diecast housing maintains the stability, protects the weighing technology elements and is robust enough to cope with everyday use.

Ring-shaped draught shield standard, only for models with weighing plate size 106mm, weighing space Ø×H 157×43 mm

Hook for underfloor weighing, standard for
models with [d] = 0,001 g

Large backlit LCD display, digit height 18 mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service