Skip to Content
Merck
All Photos(1)

Key Documents

Z742802

Kern EMB series precision balances

Kern EMB 2200-0, weighing capacity 2200 g, accuracy: 1.0 g, precision: ±2.0 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$99.20

$99.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$99.20

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

$99.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Kern EMB 2200-0

weighing capacity measuring range

2200 g, accuracy: 1.0 g, precision: ±2.0 g

Looking for similar products? Visit Product Comparison Guide

General description

Entry level laboratory balance with tremendous weighing performance

  • Simple and convenient 2-key operation, making them ideal for use in schools and universities
  • Tare function facilitates formulation work
  • Particularly flat design
  • Secure and non-slip positioning with rubber feet
  • Ready for use: Batteries included. AUTO-OFF function to preserve the batteries, can be switched off

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service