Skip to Content
Merck
All Photos(2)

Key Documents

Z742768

Kern EG series Toploader balances

Kern EG 4200-2NM+963-127+YKA-03, weighing capacity 4200 g, DKD Calibration Certificate included

Synonym(s):

laboratory balance, weighing balance

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,380.00

$2,380.00


Estimated to ship onMay 29, 2025



Select a Size

Change View
1 EA
$2,380.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

$2,380.00


Estimated to ship onMay 29, 2025


AC/DC input

220 V AC, universal plug set

material

stainless steel weighing plate

feature

CE compliant
DKD Calibration Certificate included

packaging

pack of 1 ea

manufacturer/tradename

Kern EG 4200-2NM+963-127+YKA-03

weighing capacity measuring range

4200 g

W × depth × H

235 mm × 185 mm × 165 mm

platform W × L

180 mm × 160 mm

weight

2 kg

Looking for similar products? Visit Product Comparison Guide

General description

Precision balance with robust tuning fork measuring system. Internal adjustment in the case of a change in temperature and time-controlled at defined intervals, guarantees high degree of accuracy and makes the balance independentof its location of use.

Features and Benefits

  • Stable temperature behaviour
  • Short stabilisation time
  • Shock proof construction
  • High corner load performance
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Totalising of pieces when counting
  • Protective working cover included with delivery


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service