Skip to Content
Merck
All Photos(1)

Key Documents

Z742585

CoolCube Microtube and PCR Plate cooler

Synonym(s):

PCR plate cooler

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025
NACRES:
NB.22
Pricing and availability is not currently available.

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific R1000

technique(s)

PCR: suitable

Related Categories

General description

The CoolCube is designed to store samples safely on the
lab bench without sample degradation due to temperature
increase or fluctuation. Simply place the CoolCube in a freezer
overnight and it′s ready for use, keeping samples cold, but not frozen
maintaining temperature at approximately 0° C for up to four hours.
  • Maintains 0°C for up to 4 hours
  • Also for use as a PCR workstation
  • Two sides, ideal for:

1.5 & 2.0ml microtubes
0.2ml PCR tubes & strips
96 well PCR plates

Legal Information

CoolCube is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service