Unfortunately, this item is not programmable and does not include a remote control. Currently, there is no Dry Bath product available with these features.
Z742512
Digital dry bath
to hold, four blocks, AC/DC input 230 V AC, EuroPlug
Synonym(s):
block heater, block incubator, dry bath incubator, laboratory dry bath, molecular biology block heater
About This Item
Recommended Products
feature
accuracy± 0.2 °C
incremental 0.1 °C
temperature uniformity± 0.2 °C
timer 1 ‑ 999 min
to hold four blocks
packaging
pkg of 1
manufacturer/tradename
Benchmark Scientific BSH1004-E
parameter
+5 °C temp. range (150 °C)
W × D × H
8.7 in. (22 cm) × 14 in. (35.5 cm) × 3.2 in. (8 cm)
block size
3 in. (7.6 cm) × 3.75 in. (9.5 cm) × 2 in. (5 cm)
capacity
, holds 4 blocks
Looking for similar products? Visit Product Comparison Guide
General description
temperature on the digital touchpad and the Benchmark Dry Bath provides accurate temperature with real time monitoring that continuously maintains the selected temperature within ±0.2°C. In addition, a digital timer is built into the touchpad display. Although it is not designed to shut off the heater, it can be used to alert the user that a chosen time interval has timed out.
The cavities of the high grade aluminum blocks are precision machined to match the conical size and shape of 0.5, 1.5, 2.0, 15 and 50ml tube sizes, providing
unsurpassed temperature transfer. Assorted blocks are available for compatibility with nearly all common laboratory tubes and plates. Custom blocks are also available upon request.
All Benchmark dry baths offer a built-in user recalibration function, to guarantee long term temperature accuracy. Each dry bath includes an easy to use block lifter, with a temperature insulated handle for quick, convenient exchange of blocks, even while they′re still hot.
Blocks sold separately
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
자동화 설비 가운데에 위 재품을 기구물에 설치하려합니다 재품의 사이즈 및 제어할때 필요한 외부에서 히팅, 쉐이킹 씨그널을 줄수 있는지요? 그리고 지그를 우리에 맞게 설계해서 사용할 수 있는지요?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service