Skip to Content
Merck
All Photos(1)

Key Documents

Z742365

2MAG MIXcontrol MTP control device

AC/DC input 100-240 V, Schuko plug

Synonym(s):

control unit, power bank, power unit

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,230.00

$2,230.00


Estimated to ship onMay 30, 2025



Select a Size

Change View
1 EA
$2,230.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

$2,230.00


Estimated to ship onMay 30, 2025


material

stainless steel housing
stainless steel plate

feature

4 step power setting (25/50/75/100%)

packaging

pack of 1 ea

manufacturer/tradename

2mag 90250

parameter

0-40 °C temp. limit
100-2000 rpm speed

W × D × H

200 mm × 155 mm × 38 mm

plate size × W × L

× 200 mm × 120 mm

weight

~1.4 kg

Looking for similar products? Visit Product Comparison Guide

General description

Universal control unit for the connection of one stirring drive MIXdrive MTP, universal 10 watts stirring power, wide speed range from 100 up to 2,000 rpm, jerk-free stirring also at low speeds, 4-step power setting.

Clear digital display for speed- and power settings, SoftStart for reliable centering and safe accelerating of the stirring bar.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service