Skip to Content
Merck
All Photos(2)

Key Documents

Z742012

Duran® Youtility bottle, GL 45, complete

amber glass, capacity 250 mL

Synonym(s):

Duran® Youtility

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
$468.00

$468.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
4 EA
$468.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$468.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

amber glass
polypropylene cap
round bottle

Joint

Joints threaded neck (GL45)

sterility

non-sterile

feature

graduations
with cap

packaging

pack of 4 ea

manufacturer/tradename

DURAN® 218863658

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Specially shaped gripping zones on both sides of the bottle for easier and safer handling
  • Opening or closing of the bottle is faster, and fully compatible with DIN GL 45 closures and other accessories
  • Slimmer YOUTILITY bottle shape allows a more optimal use of limited space in autoclaves and laboratory refrigerators
  • Pre-defined labelling area is compatible with DURAN self-adhesive YOUTILITY bottle labels
  • Nominal volume is shown at the top of the easy-to-read graduation scale for fast determination of the volumes
  • Sequentially sized bottles are available in four volumes
  • Moulded from the DURAN borosilicate 3.3 pharmacopeia type 1 neutral glass
  • Retrace Code for full product traceability
  • Each bottle is supplied as a complete system, with a pouring ring (cyan polypropylene) and a GL 45 cap (cyan polypropylene)

Features and Benefits

  • UV protection: USP <660> (Spectral Transmission) and EP (3.2.1) compliant. Less than 10% spectral transmission between 290 nm and 450 nm.
  • Manufactured from ambered DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
  • The only external application of the colour ensures that internal surfaces have standard DURAN® glass properties. Very durable and chemically resistant amber colour.
  • Easier and safer handling with the award winning design. Specially shaped gripping zones on both sides of the bottle.
  • Significantly faster opening or closing with the shortened bottle thread which remains fully compatible with GL 45 closures and other accessories
  • The optimized, ergonomic shape of the screw cap has comfortable grooves and ridges for a more efficient and easier tightening or removal, especially with smaller sized or gloved hands.
  • The pre-defined labelling areas are compatible with the dedicated DURAN® self-adhesive YOUTILITY bottle labels for unambigious bottle identification.
  • The slimmer bottle shape allows a more optimal use of limited space in autoclaves and laboratory refrigerators.
  • The tried and tested cap plug sealing with sealing lip system ensures a liquid tight seal.
  • Award winning product design: Winner of seven international awards: Red Dot 2014, iF 2014, Silver IDEA International Excellence Award 2014, GOOD DESIGN AWARD Japan 2014, Special Mention German Design award 2015, Nominert DESIGNPREIS DER BUNDESREPUBLIC DEUTSCHLAND 2015, Silver DDC "Good Design 15" Award

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service