Skip to Content
Merck
All Photos(1)

Key Documents

Z740629

Sigma-Aldrich

Aldrich® Essentials crystallizing dish, without spout

capacity 80 mL, dish diam. × H 60 mm × 35 mm

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$185.00

$185.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onMay 31, 2025



Select a Size

Change View
6 EA
$185.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

$185.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onMay 31, 2025


material

borosilicate glass

packaging

pack of 6 ea

capacity

80 mL

dish diam. × H

60 mm × 35 mm

Looking for similar products? Visit Product Comparison Guide

General description

Clear borosilicate glass crystalizing dishes, with pour spout for easy dispensing of liquids. Not graduated.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service