Skip to Content
Merck
All Photos(1)

Key Documents

Z723185

Wilmad® NMR tubes 5 mm diam., economy

frequency 600 MHz, L 8 in.

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$229.00

$229.00


Estimated to ship onMarch 31, 2025



Select a Size

Change View
100 EA
$229.00

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

$229.00


Estimated to ship onMarch 31, 2025


material

borosilicate glass (ASTM Type 1 Class B)
borosilicate glass tube
colorless tube

feature

neck thread push fit

packaging

pack of 100 ea

manufacturer/tradename

Wilmad WG-1000-8

parameter

600 MHz frequency

L

8 in.

camber

102 μm

concentricity

102 μm

diam.

5 mm

tube diam.

5 mm

wall thickness

0.43 mm

Looking for similar products? Visit Product Comparison Guide

General description

Tubes have round bottoms and include a sandblasted marking spot for labeling samples. Tubes that are 9 in. L are for making standards and for use with tip-off manifolds. Economy and disposable Wilmad NMR tubes are best used for high-throughput NMR spectroscopy. (All economy tubes come with caps)

Legal Information

Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service