Skip to Content
Merck
All Photos(1)

Key Documents

Z691461

Universal tube rack

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$133.00

$133.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$133.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

$133.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polypropylene

feature

Holds 12 x 15-50 mL tubes

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific HD24330A

L × W × H

194 mm × 140 mm × 51 mm

General description

A rack for every application. The adaptable polypropylene universal tube rack allows you to quickly change tube sizes. Open the iris with a turn of the knob or directly insert a tube into the opening.

  • Holds up to 12 similar size tubes
  • Imprinted references for easy identification
  • Generously-sized handles for easy transport
  • Accepts tubes from 15 mL to 50 mL (diameter of 16 mm - 30 mm)
  • No assembly required

Not recommended for cleaning in autoclave.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service