Z687421
Microflex® 93-833, XCEED® nitrile gloves, powder-free
size L
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
46181504
NACRES:
NB.35
Recommended Products
material
blue gloves
blue nitrile
size
L
sterility
non-sterile
non-sterile
feature
CE compliant
disposable
latex free
powder-free
packaging
pack of 250 ea (boxes of 250)
package of 250 ea
manufacturer/tradename
Microflex 93-833-L
L × thickness
9.3 in. (235 mm) × 2.8 mil (0.07 mm)
Looking for similar products? Visit Product Comparison Guide
General description
New industry revolutionizing nitrile formulation and manufacturing process delivers enhanced comfort, strength and value. Exceeding your expectations....
Note: Value packing saves you money and time. In addition, value packing is better for the environment.
Thickness:
Microflex XCEED is in the process of re-branding. The new product name will become Microflex 93-833. Changes effect name and packaging only. No change in material specifications.
- Comfort: XCEED gloves are soft and provide improved tactile sensitivity which helps reduce hand fatigue
- Strength: New formulation raises the bar in strength and durability in disposable examination gloves
- Value Packed: Each box contains 250 gloves which is 2.5 times more gloves than the average 100 count box.
Note: Value packing saves you money and time. In addition, value packing is better for the environment.
Thickness:
- Cuff: 0.06 mm (2.4 mil)
- Palm: 0.07 mm (2.8 mil)
- Finger: 0.11 mm (4.3 mil)
- Length: 235 mm (9.3")
Microflex XCEED is in the process of re-branding. The new product name will become Microflex 93-833. Changes effect name and packaging only. No change in material specifications.
Legal Information
Microflex is a registered trademark of CIT Healthcare LLC
XCEED is a registered trademark of CIT Healthcare LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service