Skip to Content
Merck
All Photos(2)

Key Documents

Z684627

Ace stirrer bearing, mechanical seal

for 10 mm shaft, #15 Ace-Thred

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,240.00

$2,240.00


Estimated to ship onMay 29, 2025



Select a Size

Change View
1 EA
$2,240.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

$2,240.00


Estimated to ship onMay 29, 2025


material

PTFE

packaging

pack of 1 ea

manufacturer/tradename

Ace Glass 8050-10

diam.

10 mm

fitting

#15 Ace-Thred

Looking for similar products? Visit Product Comparison Guide

General description

Newly designed mechanical stirrer bearing for overhead stir motors. Non-shedding bearing is manufactured from PTFE, Rulon® and PEEK materials.

Equally good in both vacuum and pressure applications as low as -0.6 Torr. Rated for up to 400 rpm with both glass (polished rather than precision ground is best) and stainless steel shafts of 10, 19 and 28 mm diameter.

Legal Information

Rulon is a registered trademark of Saint-Gobain Performance Plastics Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service