Skip to Content
Merck
All Photos(2)

Key Documents

Z681474

BriskHeat® beaker heater insulator

fits beaker size, 400 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$221.00

$221.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$221.00

About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

$221.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

feature

fits beaker size 400 mL

manufacturer/tradename

BriskHeat

H

3.5 in.
89 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Silicone impregnated cloth facing and liner
  • ¼ in. fiberglass insulation
  • Hook and loop closure

Legal Information

BriskHeat is a registered trademark of BriskHeat Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service