Z681113
Duran® square bottle, clear, with cap and pouring ring (PP)
neck Joints: threaded (GL45), capacity 250 mL
Synonym(s):
218203655
Select a Size
$172.00
Select a Size
About This Item
$172.00
Recommended Products
material
glass bottle
polypropylene cap
square bottle
Joint
Joints: threaded neck (GL45)
sterility
non-sterile
feature
graduations
with cap
packaging
pack of 10 ea
manufacturer/tradename
DURAN® 218203655
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Ergonomic handling due to angular shape, highly stable, good stackability
- Provides a space saving of 44% in comparison with standard laboratory bottles
Features and Benefits
- Ergonomic handling, high stability and good stackability due to angular shape
- Saves space and costs in autoclaves, drying chambers, ovens, storage or washers
- Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service