Z681032
Duran® laboratory bottles, with caps
capacity 3,500 mL, blue PP screw cap and pouring ring
Synonym(s):
218016957
Select a Size
$543.00
Select a Size
About This Item
$543.00
Recommended Products
material
borosilicate glass bottle
clear bottle
narrow-mouth bottle
polypropylene cap
round bottle
Joint
Joints threaded neck (GL45)
sterility
non-sterile
feature
graduations
without cap
packaging
pack of 1 ea
manufacturer/tradename
DURAN® 21 801 69 57
capacity
3,500 mL
diam. × H
160 mm × 295 mm
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Complies with the standards in ISO 4796-1:2016 Laboratory glassware -- Bottles -- Part 1: Screw-neck bottles (does not apply to 10 ml bottle)
- Manufactured from DURAN™ borosilicate glass 3.3. DURAN™ is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
- Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
- Retrace Code, and certificate for manufacturing lot traceability
- Fired-on, highly durable white print
- Suitable for long-term storage
- Easy-to-read scale with graduation marks to estimate the content
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service