Skip to Content
Merck
All Photos(1)

Key Documents

Z674354

Duran® GLS 80 caps and accessories

Insert for GL 18 screw cap, I.D. 10.0 mm

Synonym(s):

1160172

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$59.90

$59.90

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025



Select a Size

Change View
1 EA
$59.90

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$59.90

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025


manufacturer/tradename

DURAN® 1160172

Looking for similar products? Visit Product Comparison Guide

General description

Flexible modular liquid or gas transfer 80 connection cap system. Five different tubing diameters (3.2 mm; 6.0 mm; 8.0 mm; 10.0 mm and 12.0 mm) can be connected. Sterile pressure equalisation is possible by using the syringe membrane filter. Unused ports can be closed with a closed top GL 18 PBT cap.

Features and Benefits

  • Manufactured from PP, PTFE, EPDM
  • The flexible modular system allows an individual combination of the different components according to requirements and application
  • Five different tubing diameters (3.2 mm; 6.0 mm; 8.0 mm; 10.0 mm and 12.0 mm) can be used by changing the inserts
  • Sterile pressure equalisation is possible by using the syringe filter
  • Unused ports can be sealed off with a blank GL 18 screw cap
  • Fully compatible with all the GLS 80 threads and therefore highly versatile

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service