Skip to Content
Merck
All Photos(1)

Key Documents

Z672289

Microflex® 93-843 Supreno powder-free nitrile gloves

size M, CE compliant

Synonym(s):

disposable glove

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181504
NACRES:
NB.35
Pricing and availability is not currently available.

material

blue nitrile

size

M

sterility

non-sterile
non-sterile

feature

CE compliant
disposable
powder-free

packaging

pack of 100 ea (boxes of 100)
pkg of 100 ea

manufacturer/tradename

Microflex 93-843M

L × thickness

9.7 in. (245 mm) × 5.5 mil (0.14 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Supreno offers trusted durability in an odorless synthetic glove for high-risk areas. This nitrile glove is completely powder-free, and textured for reliable grip. Supreno′s exceptional film consistency and durability exceeds accepted standards for synthetic glove quality.

  • Non-latex exam glove
  • Non-sterile
  • 100% powder-free, noncontaminating
  • Ambidextrous
  • Beaded, tear resistant cuffs
  • Fully textured surface

Thickness:
  • Cuff: 0.11 mm (4.3 mil)
  • Palm: 0.14 mm (5.5 mil)
  • Finger: 0.20 mm (7.8 mil)
  • Length: 245 mm (9.7")

Features and Benefits

  • Non-latex exam glove
  • Non-sterile
  • 100% powder-free, noncontaminating
  • Ambidextrous
  • Beaded, tear resistant cuffs
  • Fully textured surface

Thickness:
  • Cuff: 0.11 mm (4.3 mil)
  • Palm: 0.14 mm (5.5 mil)
  • Finger: 0.20 mm (7.8 mil)
  • Length: 245 mm (9.7")

Other Notes

Microflex Supreno is in the process of re-branding. The new product name will become Microflex 93-843. Changes effect name and packaging only. No change in material specifications.

Legal Information

Microflex is a registered trademark of CIT Healthcare LLC
Supreno is a trademark of Microflex Medical Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service