Skip to Content
Merck
All Photos(2)

Documents

Z653209

Julabo® economy series refrigerated/heating circulators

F12-ED, AC/DC input 230 V AC, temp. range -20-100 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

feature

CE compliant

manufacturer/tradename

F12-ED
Julabo 9116612

availability

available only in EU

temperature measuring range

-20 - 100 °C

parameter

-20-100 °C temp. range
0.35 bar pump pressure
15 L/min pump flow

cooling capacity

100 W (at 0 °C)
160 W (at 20 °C)

heater capacity

2 kw

W × L × H

20 cm × 36 cm × 56 cm

bath opening W × L × depth

13 cm × 15 cm × 13 cm

capacity

4.5 L

volume

4.5 L
4500 mL

weight

22 kg

Looking for similar products? Visit Product Comparison Guide

General description

  • Compact design
  • Low noise operation
  • Proportional cooling control for powerful models
  • Removable venting grid for convenient cleaning to maintain cooling performance. No ventilation grids on sides
  • Automatic shut-down in case of disturbance
  • Front drain accessibility
  • Adjustable high temperature cut out/dry running protection

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service