Skip to Content
Merck
All Photos(1)

Key Documents

Z609854

Bohlender PTFE tubing

I.D. × O.D. 12.0 mm × 14.0 mm, L 10 m

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$459.00

$459.00


Estimated to ship onMarch 31, 2025



Select a Size

Change View
1 PKG
$459.00

About This Item

UNSPSC Code:
41105108
NACRES:
NB.35

$459.00


Estimated to ship onMarch 31, 2025


packaging

pkg of 10 m

manufacturer/tradename

Bohlender

availability

not available in USA and Canada

I.D. × O.D.

12.0 mm × 14.0 mm

L

10 m

wall size

1.0 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Bohlender is a trademark of Bohlender GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service