Skip to Content
Merck
All Photos(1)

Key Documents

Z564788

Sigma-Aldrich

Aldrich® jacketed Soxhlet extractor

capacity 145 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,960.00

$1,960.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025



Select a Size

Change View
1 EA
$1,960.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$1,960.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025


Joint

bottom joint ST/NS24/40
top joint ST/NS45/50

capacity

145 mL

cup I.D. × L

40 mm × 90 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

This jacketed design protects the fragile siphon tube from breakage and permits the extraction at the boiling point of the solvent. During extraction, the inner cup is enveloped in ascending solvent vapors.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service