Skip to Content
Merck
All Photos(1)

Key Documents

Z562246

Stainless steel crucible tongs with platinum tips

L 8 in.

Synonym(s):

Stainless Steel Tongs

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,850.00

$1,850.00


Estimated to ship onMay 30, 2025



Select a Size

Change View
1 EA
$1,850.00

About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

$1,850.00


Estimated to ship onMay 30, 2025


description

bowed end

L

8 in.

weight

1.25 g


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service