Skip to Content
Merck
All Photos(1)

Key Documents

Z562173

Platinum evaporating dish

capacity 50 mL

Synonym(s):

evaporating dish

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,680.00

$2,680.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$2,680.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

$2,680.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

circles
platinum

sterility

non-sterile

packaging

pack of 1 ea

manufacturer/tradename

Birmingham metals BD6

H × W

26 mm × 57.5 mm

capacity

50 mL

dish diam. × H

57.5 mm × 26 mm

Looking for similar products? Visit Product Comparison Guide

General description

Platinum labware has excellent resistance to acids such as acetic, hydrochloric, hydrofluoric, hydroiodic, nitric, selenic, and sulfuric, and to oxidation at high temperatures. Dishes of platinum can be cleaned by boiling in a suitable solvent. For the removal of substances which have alloyed with the surface, scour with alumina powder.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service