Skip to Content
Merck
All Photos(1)

Key Documents

Z560626

Sigma-Aldrich

Aldrich® calibrated chromatography column with solvent reservoir

reservoir volume 500 mL, top joint: threaded 29/32, column volume 600 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$486.00

$486.00


Estimated to ship onMarch 26, 2025



Select a Size

Change View
1 EA
$486.00

About This Item

UNSPSC Code:
23151816
NACRES:
NB.51

$486.00


Estimated to ship onMarch 26, 2025


material

PTFE stopcock

Joint

top joint: threaded29/32

grade

for chromatography

technique(s)

HPLC: suitable

column O.D. × effective L

44 mm × 572 mm

column volume

600 mL

reservoir volume

500 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service