The desiccator does not have a heating function.
Z553220
Scienceware® Secador® desiccator cabinet
model 4.0, vertical profile, clear
Synonym(s):
Bell Jar, Desiccator, Desiccator cabinet
Select a Size
$1,370.00
Select a Size
About This Item
$1,370.00
Recommended Products
material
polycarbonate
feature
Can be stacked two high.
packaging
pack of 1 ea
manufacturer/tradename
model 4.0
Bel-Art F42074-1000
H × W × D
20.4 in. × 13.4 in. × 16.3 in.
door opening H × W
41.7 cm × 22.5 cm
color
clear
Looking for similar products? Visit Product Comparison Guide
General description
Available in small or large models, with either horizontal or vertical orientation, these uniquely-designed units are available totally clear, clear with blue end caps, and amber. The stackable small model is perfect for maximizing storage space in a minimum footprint.
Cabinets are molded of polycarbonate resistant to staining, crazing and chemical attack and have built-in protection that blocks 99% of UV light. Desiccants can be placed under the bottom shelf or on any shelf. A hygrometer in the door allows for easy monitoring of relative humidity. Carrying handles make them easy to relocate.
Amber cabinets reduce visible light penetration by more than 50% and blocks 99% of UV light.
- Has two perforated shelves that are removable
- Door has two latches at the top and loops for - lock or tamper evident seal
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
I am currently considering the desiccator model Z553220-1EA for use in standards applications. To ensure compatibility with my requirements, could you please confirm whether this model includes a heating function?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service