Skip to Content
Merck
All Photos(1)

Key Documents

Z533025

Sigma-Aldrich

Aldrich® three-neck flask with bottom outlet

capacity 500 mL, joint: ST/NS 29/32

Synonym(s):

bottom flask, flask round, flask round bottom

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$492.00

$492.00


Estimated to ship onApril 06, 2025



Select a Size

Change View
1 EA
$492.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$492.00


Estimated to ship onApril 06, 2025


material

borosilicate glass
round bottom
three-neck
three-neck flask

Joint

joint: ST/NS29/32

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

capacity

500 mL

outlet fitting size

4 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service