Skip to Content
Merck
All Photos(2)

Documents

Z527068

Sigma-Aldrich

Stainless steel bubbler

capacity 300 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

316L stainless steel
Kel-F valve seat

capacity

300 mL

port size

1/2 in.

valve size

1/4 in. , 2

wall thickness

0.065 in.

Looking for similar products? Visit Product Comparison Guide

General description

Designed to deliver our ultra high-purity organometallic precursors to the reaction zone during the fabrication process. All of our volatile precursors can be prepackaged in these bubblers to ensure you are getting the highest quality material available. In addition to our standard sizes, we can custom build bubblers to your equipment specifications.

  • Vertical, dual-valve bubblers equipped with a 1/2 in. fill port and 1/4 in. VCR inlet and outlet valves
  • Electropolished 316L stainless steel, free from mechanical defects and foreign chemical contaminants
  • Sealed in a clean-room environment to ensure product quality and integrity
  • Pneumatically tested to ensure leak-free service
  • Not DOT rated

"the product is not exact as shown; the inlet and outlet have female VCR fittings."

Legal Information


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service