Z524816
Large capacity StirMantles
for flask size, 12 L, AC/DC input 230 V AC
About This Item
Recommended Products
feature
CE compliant: no
for flask size 12 L
packaging
pack of 1 ea
manufacturer/tradename
Glas-Col 100D EMS117
availability
not available in EU
stirring range measuring range
100-1,850 rpm
parameter
100-1850 rpm speed
power consumption
650 W (2 outlets)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Order a temperature controller separately.
- Variable-speed stir control
- 4 ft detachable cord (except on 50 and 72 L models which have terminal boxes)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service