Z524549
Glas-Col® Series STM heating mantles
for flask size, 200 mL, AC/DC input 115 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102405
NACRES:
NB.76
Recommended Products
feature
CSA approved
for flask size 200 mL
manufacturer/tradename
Glas-Col 100BSTM600
availability
not available in EU
not available in EU
temperature measuring range
≤650 °C (internal operating)
output
300 watts
Looking for similar products? Visit Product Comparison Guide
General description
The Series STM mantles perform the same function as Series TM heating mantles but will operate upto 650 °C. 12 and 22L mantles have 3in. legs for cool lab benches, are sealed, and have inert gas purge fittings. A temperature controller is required for operation.
Caution: Series STM mantles are recommended for use with flammable solvents only when used with a Poncho safety shield (listed separately).
Caution: Series STM mantles are recommended for use with flammable solvents only when used with a Poncho safety shield (listed separately).
- Detachable 4ft, 3-wire cord and locking connector (except 12 and 22L models which have a terminal box)
- Not CE Compliant
Legal Information
Glas-Col is a registered trademark of Glas-Col LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service