Skip to Content
Merck
All Photos(1)

Key Documents

Z512222

Sigma-Aldrich

Serrated natural rubber septa

red rubber, bottom O.D. 28 mm, fits neck I.D., 25.5 mm, ST/NS: 29/42

Synonym(s):

Natural Rubber Seal, Rubber Septa

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$513.00

$513.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025



Select a Size

Change View
1 PKG
$513.00

About This Item

UNSPSC Code:
41121800
eCl@ss:
32119211
NACRES:
NB.35

$513.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


material

red rubber

usage

ST/NS: 29/42

feature

fits neck I.D. 25.5 mm

packaging

package of 100

bottom O.D.

28 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Closure has a turnover flange molded to grip outside of container neck, promoting a double seal in conjunction with annular serrations on a hollow plug. Annular serrations depress themselves against the inside wall of the bottle neck, making each serration a suction sealing point.
Note: For extra security when using large bore transfer needles, fasten septum to bottle or flask opening with a wrap-it tie. See ties and accessory tool listings on next page.

Application

Serrated natural rubber septa have been used to equip the flask for maintaining an inert atmosphere inside the flask.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service