Skip to Content
Merck
All Photos(1)

Key Documents

Z418218

Sigma-Aldrich

Aldrich® System 45 Squibb separatory funnel

capacity 125 mL

Synonym(s):

Separation funnel, Solvent separator

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$231.00

$231.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$231.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$231.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

cap size

45 mm

capacity

125 mL

valve size

2 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Improved Squibb type separatory funnel provides an unbreakable, all PTFE valve and drip-tip and has a screw-thread closure at the top. Supplied complete with PTFE valve assembly and screw cap with PTFE-faced silicone liner.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
System 45 is a trademark of John Babashak

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service