Skip to Content
Merck
All Photos(1)

Key Documents

Z415596

Sigma-Aldrich

Aldrich® side-arm distilling head

joint: ST/NS 24/40, thermometer joint: ST/NS 10/30

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$289.00

$289.00


Estimated to ship onMay 06, 2025



Select a Size

Change View
1 EA
$289.00

About This Item

UNSPSC Code:
41121815
NACRES:
NB.35

$289.00


Estimated to ship onMay 06, 2025


Joint

thermometer joint: ST/NS10/30
joint: ST/NS24/40

side arm L

150 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

A 50mm immersion length thermometer is recommended for the 14/20 joint, and 75mm immersion length thermometers are recommended for the 24/40 and 29/32 joints.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service