Skip to Content
Merck
All Photos(1)

Key Documents

Z406694

Borosilicate glass stirrer blade

W × L 24 mm × 160 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$112.00

$112.00


Estimated to ship onMarch 29, 2025



Select a Size

Change View
1 EA
$112.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

$112.00


Estimated to ship onMarch 29, 2025


material

glass

description

for shafts with button

feature

fits shaft o.d. 10 mm
for flask size 22,000 ‑ 72,000 mL

packaging

pack of 1 ea

manufacturer/tradename

Ace Glass 8083-24

W × L

24 mm × 160 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service