Z404705
IKA® RW 11 "Lab egg" stirrer
Synonym(s):
lab mixers, laboratory mixer, overhead stirrers
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
AC/DC input
100 V / 240 V (100-240V 50/60Hz)
parameter
0-2000 rpm speed
H × W × D
89 mm × 86 mm × 175 mm
weight
0.4 kg
Looking for similar products? Visit Product Comparison Guide
General description
IKA® RW 11 Basic "Lab egg" Stirrer
- Ideal for stirring small quantities (up to 2 L)
- Borosilicate glass bottom (glass housing resistant to chemicals)
- Supplied with a vane stirrer (including paddle stirrer R 1001 and extension arm)
- Viscosity range: 0 to 100 mPas
- Motor power, consumption: 8 W, output: 1 W
Legal Information
IKA is a registered trademark of IKA-Werke GmbH & Co. KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service